Shop All Mixing Valves
Taco
Mixing Valve, Forged Brass, 1 to 20 gpm
Mfr # 5003-C3
Zoro # G5417526
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 1 to 20 gpm
- Inlet Type Union Sweat
- Outlet Type Union Sweat
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 5003-C3
- Zoro # G5417526
- UPC # 687752787153
- Country of Origin Australia
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 5 in |
Overall Width | 5 25/64 in |
Connection Size - Outlet | 3/4 in |
Connection Size - Inlet | 3/4 in |
Details
Item | Mixing Valve |
Body Material | Brass |
Flow Rate | 1 to 20 gpm |
Inlet Type | Union Sweat |
Outlet Type | Union Sweat |
Temp. Range | 85 Degrees to 176 Degrees F |
Max. Pressure | 200 psi |
Standards | ASSE 1017, cUPC, NSF 61 |
Includes | Temperature Strip |
Inlet Temperature (Cold) | 39 Degrees to 80 Degrees F |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Series | 5000 |
Description
Mixing Valve, Body Material Forged Brass, Flow Rate 1 to 20 gpm, Inlet Type Union Sweat, Outlet Type Union Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 85 Degrees to 176 Degrees F, Max. Pressure 200 psi, Overall Height 5 in, Overall Width 5 25/64 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Includes Temperature Strip, Standards ASSE 1017, cUPC, NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100348)
- VIEGA Viega ProPress adapter, 2" x 2" (79290)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15725)
- PFISTER Pfister Conn Clip Fwkp-400/ (950-2660)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5004-C3)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5002-C3)
- TACO Mixing Valve, Forged Brass, 1 to 14 gpm (5122-C2)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5003-C3-G)
- LEGEND VALVE 3/8" NL TMV PEX ADPT w/o CHECK (115-302NLX)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 45 gpm (TM-520B-LF-DT-RF)
- WATTS Thermostatic Mixing Valve, 3/4 in. (LFMMV-M1-UT)
- Taco Valves