Shop All Mixing Valves
Taco
Mixing Valve, Forged Brass, 1 to 20 gpm
Mfr # 5002-C3
Zoro # G5388774
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 1 to 20 gpm
- Inlet Type Union Sweat
- Outlet Type Union Sweat
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 5002-C3
- Zoro # G5388774
- UPC # 687752786989
- Country of Origin Australia
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 4 51/64 in |
Overall Width | 4 51/64 in |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Details
Item | Mixing Valve |
Body Material | Brass |
Flow Rate | 1 to 20 gpm |
Inlet Type | Union Sweat |
Outlet Type | Union Sweat |
Temp. Range | 85 Degrees to 176 Degrees F |
Max. Pressure | 200 psi |
Standards | ASSE 1017, cUPC, NSF 61 |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Includes | Temperature Strip |
Inlet Temperature (Cold) | 39 Degrees to 80 Degrees F |
Series | 5000 |
Description
Mixing Valve, Body Material Forged Brass, Flow Rate 1 to 20 gpm, Inlet Type Union Sweat, Outlet Type Union Sweat, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 176 Degrees F, Max. Pressure 200 psi, Overall Height 4 51/64 in, Overall Width 4 51/64 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Includes Temperature Strip, Standards ASSE 1017, cUPC, NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540170.002)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-5-7/8 in. Rod (RK-PRV-4)
- ASCO Solenoid Valve Rebuild Kit, For 6031328 (302338)
- HARVEY Toilet Bowl Gasket with Wax & Flange Polyethylene (006005)
- TACO Mixing Valve, Forged Brass, 1 to 14 gpm (5122-C2)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5003-C3-G)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5003-C3)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5004-C3)
- GOODMAN B1370115 Limit Control (Use On (B1370115)
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm (ES150-10)
- LEONARD VALVE Checkstop Valve, 2 in Outlet, 2 in Inlet (TM-200-SW-AT-LF-RF)
- Taco Valves