Shop All Mixing Valves
Taco
Mixing Valve, Forged Brass, 1 to 14 gpm
Mfr # 5122-C2
Zoro # G5388756
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 1 to 14 gpm
- Inlet Type Union Sweat
- Outlet Type Union Sweat
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 5122-C2
- Zoro # G5388756
- UPC # 687752789584
- Country of Origin Australia
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 4 51/64 in |
Overall Width | 4 51/64 in |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Mixing Valve |
Body Material | Brass |
Flow Rate | 1 to 14 gpm |
Inlet Type | Union Sweat |
Outlet Type | Union Sweat |
Temp. Range | 85 Degrees to 120 Degrees F |
Max. Pressure | 200 psi |
Standards | ASSE 1017, ASSE 1070, cUPC, NSF 61 |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Includes | Temperature Strip |
Inlet Temperature (Cold) | 39 Degrees to 80 Degrees F |
Series | 5120 |
Description
Mixing Valve, Body Material Forged Brass, Flow Rate 1 to 14 gpm, Inlet Type Union Sweat, Outlet Type Union Sweat, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 120 Degrees F, Max. Pressure 200 psi, Overall Height 4 51/64 in, Overall Width 4 51/64 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Includes Temperature Strip, Standards ASSE 1017, ASSE 1070, cUPC, NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Piston Service Kit, 1.6 Gpf Manual Tfv (1388751)
- TOTO Automatic Flush Valve, 1.0 gal. per Flush (TEU1GA12#CP)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C531)
- DELTA Delta Instit Parts Override Button (060679A)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5004-C3)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5003-C3-G)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5002-C3)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5003-C3)
- AMTC VALVE Mixing Valve, Brass, 1/2" Inlet (MV)
- MOEN M-Dura Showering 1/2" Ips Connection Includes Thermostatic (104466)
- POWERS Intellistation 1"Jr DgtlWater Mxng Valve (LFIS100)
- Taco Mixing Valves