Shop All Mixing Valves
Taco
Mixing Valve, 1" Sweat Union
Mfr # 5124-C2
Zoro # G8914503
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 5124-C2
- Zoro # G8914503
- UPC # 00687752789942
- Country of Origin Australia
- Category Mixing Valves
Details
Item | Mixing Valve, 1" Sweat Union |
Description
Mixing Valve, 1 In. Sweat Union
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 2 in Pipe Size (847-020)
- PARKER 1/8" x 3/16" CPI x MNPT SS Thermocouple Connector (3-2 FH4BZ-SS)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPE06WD)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF-103-01)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5002-C3)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5003-C3-G)
- TACO Mixing Valve, Forged Brass, 1 to 14 gpm (5122-C2)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5003-C3)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5004-C3)
- ZURN Zw1070Xl-Lu - Aqua-Gard Thermostatic Mi (ZW1070XL-LU)
- ACORN CONTROLS Mixing Valve, Brass, 12 gpm Flow, 1/2"Inlet (ST7069)
- Taco Mixing Valves