Shop All Boat Rails & Fittings
Taco Metals
Rigid Vinyl Flex Core Rub Rail
Mfr # V21-9959WHC50D
Zoro # G801930039
Free Shipping & Returns
$193.99
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
- Brand Taco Metals
- MFR # V21-9959WHC50D
- Zoro # G801930039
- UPC # 630838084363
- Country of Origin United States
- Category Boat Rails & Fittings
Description
TACO Marine's larger profile will also facilitate its popular Rub Rail Navigation Lights. This larger profile has e a light weight, high-density inner core which still allows for easier handling, faster one-piece installation, improved dimensional stability and consistency. It receives the S11-4511 3/4" hollow back Stainless Steel half-oval insert.Solid, rigid PVC cap stock exhibits traditional surface characteristics, appearance and impact properties; Continuous coil eliminates butt joints around gunwale; Improved bending characteristics and ability to cold form; Tighter dimensional tolerance and sizing consistency; High-density core offers Improved shock-absorbent impact resistance; Drilled and countersunk on 8" centers
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
- CHAMPION SPARK PLUGS Spark Plug, RH10C (130-195)
- T SERIES Starter Solenoid, SS581T (SS581T)
- VELVAC Left Side Heated Remote Mirror (708211)
- NOCO Battery Charger, 15 A Input, 6 ft L Cable (GEN5X3)
- TACO METALS Flex Vinyl Rub Rail Kit 50' Black (V11-3447BBK50-2)
- TACO METALS Taco V119990BBK602 Suproflex Rub Rail Kit, Medium, 60', Black/Chrome (V11-9990BBK60-2)
- TACO METALS 7/8" S.S. Tubing (S14-7849P6-1)
- TACO METALS Rub Rail Kit Black 50' (V11-0809BBK50-2)
- TACO METALS Rub Rail Kit Black 70' (V11-0809BBK70-2)
- TACO METALS 1" S.S. Tubing (S14-1049P6-1)
- GROCO 1" NPT x 1-1/8" Bronze Full Flow Pipe to Hose Straight Fitting (FF-1125)
- Taco Metals Boat Rails & Fittings