Shop All Fishing Supplies
Taco Metals
15' Heavy Duty Black/Gold Telescoping Outrigger
Mfr # OT-0541BKA15-HD
Zoro # G201930202
Free Shipping & Returns
$804.99
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
- Brand Taco Metals
- MFR # OT-0541BKA15-HD
- Zoro # G201930202
- UPC # 630838009816
- Country of Origin China
- Category Fishing Supplies
Description
Enhance the thrill of blue water fishing with the ultimate in telescoping outriggers. TACO Marine’s patented Tele-Outriggers are strong and sturdy even in the roughest seas with multiple trolling lines; more lines mean more fish! Whether using TACO Marine’s Grand Slam 390, Grand Slam 280, Grand Slam 170 or Striker Base, you’ll be sure to find the perfect fit for a great day of fishing!Satin/polished anodized aluminum; Telescopes to less than 6’ for bridge clearance, trailering and storage; Designed for universal use with Grand Slams, Striker Bases and other TACO Marine mounts that accept 1-1/8" outriggers; Reduces stress on gunnels when used with Striker Bases and on T-Tops when used with Grand Slams; 15’ Tele-Outrigger Poles are perfect for up to 30’ boats; Available in Black with Gold Rings & Tips, Silver with Gold Rings & Tips, Black with Silver Rings & Tips and Silver with Silver Rings & Tips; Sold in Pairs; Limited three year warranty
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
- CUTTER Skinsations Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (54010)
- RIO BEACH 7 ft Beach umbrella with sand anchor (UB77-28-1)
- MTD Cable-Control 56.5 (946-05046A)
- STENS Oil Seal For Honda Magneto And Pto Side Gx340 And Gx390 91201-Ze3-004; 495-711 (495-711)
- TACO METALS Taco F313504BSA1 4 Rod Transom Mount Rod Rack (F31-3504BSA-1)
- TACO METALS 15' Heavy Duty Silver/Silver Telescoping Outrigger (OT-0542VEL15-HD)
- TACO METALS Snap Lock Rod Hangers (F16-2700-1)
- TACO METALS TACO Tele Center Rigger Poles, 12' Black (OC-0432BKA116)
- TACO METALS Stainless Steel Rod Hanger Rack, PK 4 (F16-2752-1)
- TACO METALS S/S Adj Clamp On Rod Holder (F16-2623POL-1)
- ADAMSBUILT FISHING Adamsbuilt Fishing TW4FRC-GRN 32 in. Tailwater Fly Rod Case; Green - 4 Piece (TW4FRC-GRN)
- Taco Metals Fishing Supplies