TACO ShadeFin w/White Fabric, Bag & Fixed Rod Holder Mount Kit
Mfr # T10-3000-3
Zoro # G403077002
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco Marine
- MFR # T10-3000-3
- Zoro # G403077002
- UPC # 631043090392
- Country of Origin United States
- Category Deck Hardware
Description
ShadeFin with White Fabric, Bag & Fixed Rod Holder Mount Kit
Add an extra layer of sun protection with ShadeFin by TACO Marine that easily attaches into rod holders, tops and arches for convenient, portable shade for almost any boat.
ShadeFin’s ocean-inspired design provides expanded shade coverage for multiple areas of the boat, including fore, aft and sides of tops or anywhere there is a rod holder. ShadeFin’s fabric provides an excellent UPF 50+ rating of sun protection while boating and fishing, or when relaxing at the dock and sand bar. To anticipate the needs of many boaters, ShadeFin is available with either a fixed or adjustable rod holder mount, which inserts into any standard rod holder, or with a clamp-on mount for pipe or tube.
ShadeFin’s body houses the ribs and material, and is offered in all black or white. A protective mesh storage sleeve comes standard with the ShadeFin. To operate ShadeFin, remove the sleeve, mount to a desired location onboard and activate the underside release tabs. Structural ribs attached to weather-resistant sun-protecting fabric expand out from the body to lock the fin in place. ShadeFin is lightweight, portable and requires no drilling.
Features:
- Light, compact and portable
- Easily mounts into any standard rod holder
- Kit comes with a Fixed Rod Holder Mount
- Adjustable Rod Holder Mount options available
- Clamp-on mounting options available for 3/4”, 1” schedule-40 Pipe and 1-1/4” O.D. tube
- Large coverage area of 5’ X 6’
- UPF (Ultraviolet Protection Factor) rating of 50+ (“Excellent” rating)
- Made of high-quality anodized aluminum parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK 768296001261 4 Ft. Roller Bunk (SU3447625)
- TRAMEC SLOAN Air Brake, Coiled Assembly, 180In (33039)
- GENUINE Heater Hose, 30636987 (30636987)
- ZEP Foam Filter (PWP0089)
- TACO MARINE TACO Concave Deck Hinge w/Pin & Lanyard - Fits 7/8" Tube (F13-0242/244BN-1)
- TACO MARINE TACO Black Dacron Outrigger Line - 100' - Black (COK-0008B-1)
- TACO MARINE TACO Latch-tite™ Lifting Handle - 2.5" Round - Stainless Steel (F16-2500)
- TACO MARINE SuproFlex Small Stainless Steel End Cap (F16-0274)
- TACO MARINE Flat Deck Hinge w/Pin -Lanyard - 7/8"-1-1/4" (F13-0301/244BN-1)
- TACO MARINE TACO ShadeFin w/Black Fabric, Bag & Fixed Rod Holder Mount Kit (T10-3000-4)
- BOATBUCKLE F14200 RodBuckle Gunwale/Deck Mount 24" (F14200)
- Taco Marine Deck Hardware