Taco Marine

TACO Rub Rail Mounted LED Nav Light Set f/SuproFlex Only


product price: $158.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rub Rail Mounted LED Nav Light Set for SuproFlex OnlyThe Rub Rail LED Navigation Light is designed specifically for SuproFlex! This sleek, low-profile navigation light fits V11-9960, V11-9990, and V11-9950 OEM only SuproFlex profiles, meets ABYC and USCG requirements for both sail and powerboat designation, and has a water-resistant IP68 rating for hours of maintenance-free use. Features: Ideal for boats up to 30' Sold in pairs with one 3-watt port red light and one 2-watt starboard green light Brightness compares to 10-watt incandescent light Enables more deck space Easy to install Provides a 112.5-degree unobstructed view with less glare Meets ABYC/USCG requirements for both sail and powerboat designation Low-voltage 12-14VDC Anodized aluminum heat sink for maximum heat dissipation Water-resistant IP68 rating Uses #8 stainless steel fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.