Shop All Boat Seating
Taco Marine
TACO Polished Stainless Steel Table Pedestal 3" OD x 25-1/2" L
Mfr # Z76-8000POL25.5-1
Zoro # G005728562
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco Marine
- MFR # Z76-8000POL25.5-1
- Zoro # G005728562
- Country of Origin United States
- Category Boat Seating
Description
Polished Stainless Steel Table Pedestal 3" OD x 25-1/2" L
All of TACO's Z76-Series table pedestal columns are tapered on the bottom for a secure fit into the base while also allowing for easy removal and storage.
Features:
- Available in satin anodized aluminum rib design or polished stainless steel
- Available in three different lengths
- Custom heights available based upon minimum order quantities
- 5-year limited warranty
Specifications:
- Finish: Polished
- Taper: Single
- Material: Stainless Steel
- Length: 25-1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA Anl 200 Amp Fuse, 10/Bag (ANL20010)
- JABSCO Impeller Kit - 12 Blade - Nitrile - 2- " Diameter (5929-0003-P)
- ESCO/EQUIPMENT SUPPLY CO Airbag Kit, 32.0 tons (12109K)
- RACE SPORT (1) Replacement Halogen Strobe Light Bulb (Amber) (STROBEBULB-AM)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- TACO MARINE TACO 13-1/8in x 24in Electric Seat Slide (M20-2413E)
- TACO MARINE TACO Anclote Diamond Bucket Seat, White (BA1-25WHT)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 26" Length (Z60-8266VEL26-2)
- TACO MARINE TACO Low Profile Adjustable Seat Slide (M20-1013A)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 30-3/4" Length (Z60-7288VEL30.75-2)
- SWIVL-EZE 11" Lock'N-Pin 3/4" Fixed Height Post (SP-2114)
- Taco Marine Boat Seating