TACO Latch-tite™ Lifting Handle - 3" Round - Stainless Steel
Mfr # F16-3000
Zoro # G203079251
Product Information
- Brand Taco Marine
- MFR # F16-3000
- Zoro # G203079251
- UPC # 630838022532
- Country of Origin China
- Category Deck Hardware
Description
Latch-titeTM Lifting Handle - 3" Round - Stainless Steel
Stainless Steel Type 316
Deluxe Polished
Latch-titeTM handles have been designed to provide high performance, trouble free use in the most hostile conditions. The latches and all shafts and tongues are made from cast type 316 stainless steel. Round design enhance any marine craft. Latches can be installed vertically or horizontally, making them ideal for any opening.
The Latch-titeTMseries is for applications that require a heavy-duty, high performance construction and high quality appearance.
Features:
- Cast stainless steel
- Deluxe polish finish
- Unique patented stainless steel shaft with bushing and twin Nitrile “O” rings for greater protection against water penetration
- Over center anti-rattle handles provide quiet operation
- Concealed fasteners
- Mold plugs available upon request for boat builders
Specifications:
- Dimensions: 3" Diameter
- Edge Thickness: 3/32"
- Adjust Depth: 2-7/8"
- Hole Size: 2-9/16"
- Overall Depth: 3-13/16"
- Screw: #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 300W 120V, 22Mm X 1.5 Thread, Stainless Stl, With 1/2in. Npt Thermostat & Y-Cord (8602905)
- OEMTOOLS Mobile Parts Washer (24804)
- CIPA MIRRORS USA CIPA Pontoon Boat Mirror Bracket (1877)
- A & I PRODUCTS Outer Profile Tube, w/o Drill Hole, Oa 59" x1.5" x1.5" (A-W022515-A)
- TACO MARINE TACO Marine P10-2512WHA12-1 King Starboard Polymer Sheet - 12" x 12" x 1/4", White (P10-2512WHA12-1)
- TACO MARINE SuproFlex Small Stainless Steel End Cap (F16-0274)
- TACO MARINE TACO Marine P10-2506WHA12-1 King Starboard Polymer Sheet - 12" x 6" x 1/4", White (P10-2506WHA12-1)
- TACO MARINE TACO Marine H14-0200A72-1 Annealed, Stainless Steel Piano Hinge, 2"W x .040" AWG x 72"L, Ret. Pkg. (H14-0200A72-1)
- TACO MARINE Quick Release Fender Lock (F16-0151-1)
- TACO MARINE TACO Black Dacron Outrigger Line - 100' - Black (COK-0008B-1)
- ATTWOOD MARINE Fold-Up Drink Holder - Dual Ring - Black (2445-7)
- Taco Marine Deck Hardware