Shop All Deck Hardware
Taco Marine
TACO Grand Slam 280 Outrigger Mounts
Mfr # GS-280
Zoro # G603532226
product price: $1,771.99
/ea
Free Shipping & Returns
$1,771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco Marine
- MFR # GS-280
- Zoro # G603532226
- UPC # 630838082703
- Country of Origin United States
- Category Deck Hardware
Description
Grand Slam 280 Outrigger Top Mount
The GS-280 is the 4th generation of the top mount that sets the standard in the industry. Its rugged design will provide years of reliable service even in the most challenging saltwater applications. The redesigned locking head provides secure outrigger height positioning using TACO's spline lock technology which provides a positive lock with minimal parts for increased reliability. TACO's further enhanced the rotator lever to provide a sleek and ergonomic shape, using polished Stainless Steel and UV-resistant non-slip Santoprene.
Features
The GS-280 is the 4th generation of the top mount that sets the standard in the industry. Its rugged design will provide years of reliable service even in the most challenging saltwater applications. The redesigned locking head provides secure outrigger height positioning using TACO's spline lock technology which provides a positive lock with minimal parts for increased reliability. TACO's further enhanced the rotator lever to provide a sleek and ergonomic shape, using polished Stainless Steel and UV-resistant non-slip Santoprene.
Features
- For use on 20'-36' fishing boats
- Fits both hardtop and soft top applications
- Designed to fit the industry standard TACO Outrigger-Ready Mounting Plate
- Rugged stainless steel and anodized aluminum construction
- 12 locking fishing positions
- Uses TACO's spline lock technology for secure outrigger elevation
- Ergonomic shaped rotator lever
- Polished 316 Stainless Steel arm assembly and lever
- Brushed anodized aluminum body
- Top-mounted
- 4" x 6" mounting base
- Compatible with TACO Metals 1-1/2" heavy-duty Telescoping TeleOutriggers
- Fits TACO Metals Clamp-On Mounting Plates
- Sold in pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX27 (AX27)
- EDELMANN P/S PARTS PKG RETURN HOSE 5/8" X 36" (71351)
- VIBRANT PERFORMANCE 4 PLY SILICONE SLEEVE, 3.5IN I.D. X 12IN LONG - BLACK (27171)
- BALDWIN FILTERS Air Filter, 9-17/32 x 16-15/32 in. (RS4861)
- TACO MARINE Stainless Steel Pin -Lanyard w/Plastic Knob (F13-0244BN-1)
- TACO MARINE Table Support - Flush Mount - Fits 2-3/8" Pedestals (Z10-4085BLY60MM)
- TACO MARINE Quick Release Fender Lock (F16-0151-1)
- TACO MARINE TACO Latch-tite™ Lifting Handle - 2.5" Round - Stainless Steel (F16-2500)
- TACO MARINE 90degree Top Cap - Fits 7/8" Tube (F11-0180S-1)
- TACO MARINE 20" Poly Filet Table w/Adjustable Gunnel Mount - White (P01-2120W)
- MARINCO Dual Speed Intermittent Wiper Motor Controller (76080)
- Taco Marine Deck Hardware