Shop All Boat Seating
Taco Marine
TACO Caladesi Smooth Bucket Seat, White
Mfr # BA2-25WHT
Zoro # G310591226
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco Marine
- MFR # BA2-25WHT
- Zoro # G310591226
- UPC # 631199091953
- Country of Origin United States
- Category Boat Seating
Description
Caladesi Smooth Bucket Seat - White Introducing the Caladesi Bucket Seat the perfect combination of comfort, durability, functionality, and style. Longer boat rides in the Caladesi Bucket Seat are instantly more enjoyable because of its state-of-the-art design with an integrated seat suspension a corrosion-proof, stainless-steel, coil-spring suspension grid system integrated into the injection-molded seat bottom. - The Caladesi Bucket Seat also features plush cushioning, a wrap-around body style accented with a smooth fabric finish, and a sporty back cutout that allows for breathability and flair. This bucket seat also features an adjustable bolster, allowing boaters to stand and steer when at the helm. This premium-quality bucket seat features high-density, anti-bacterial foam padding and marine-grade vinyl fabric treated with anti-microbial and UV stabilizers. Features and Benefits: Ideal for pilot houseboats, pontoons, and dual consoles Features integrated seat suspension for enhanced comfort Rotomolded seat shell construction with a reinforced seat bottom Adjustable bolster Premium-quality, marine-grade vinyl fabric treated with anti-microbial and UV stabilizers Plush, anti-bacterial foam padding, which provides durable support and protection from mold and mildew Form-fitting sides keep you comfortable Flexible, contemporary design Meets ABYC H-31 impact test Available in four different color combinations Mounts to any standard pedestal with a 5.25'' 4-hole pattern Specifications: Color: White Width: 23 in. Depth: 26 in. Height: 22 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTOSIN Engine Coolant / Antifreeze (8114107)
- K-TOOL INTERNATIONAL Auto Wrench, 15" (KTI49315)
- SHAKESPEARE 399-1M 9'6" VHF Antenna (399-1M)
- SUR&R Adapter, For #10 A/C Hoses/90 deg Fitting (AC21058)
- TACO MARINE TACO Low Profile Adjustable Seat Slide (M20-1013A)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- TACO MARINE TACO 13-1/8in x 24in Electric Seat Slide (M20-2413E)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 26" Length (Z60-8266VEL26-2)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 30-3/4" Length (Z60-7288VEL30.75-2)
- TACO MARINE TACO Anclote Diamond Bucket Seat, White (BA1-25WHT)
- ATTWOOD Attwood 818441 LakeSport 238 Series Seat Mount without Slider- Aluminum w/Friction Controls, 3° Tilt (818441)
- Taco Marine Boat Seating