Shop All Boat Seating
Taco Marine
TACO Caladesi Smooth Bucket Seat - Grey/Black
Mfr # BA2-25GRY-BLK
Zoro # G911631796
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco Marine
- MFR # BA2-25GRY-BLK
- Zoro # G911631796
- UPC # 631202091987
- Country of Origin United States
- Category Boat Seating
Description
Caladesi Smooth Bucket Seat - Grey/BlackIntroducing the Caladesi Bucket Seat—the perfect combination of comfort, durability, functionality, and style. Longer boat rides in the Caladesi Bucket Seat are instantly more enjoyable because of its state-of-the-art design with an integrated seat suspension—a corrosion-proof, stainless-steel, coil-spring suspension grid system integrated into the injection-molded seat bottom. The Caladesi Bucket Seat also features plush cushioning, a wrap-around body style accented with a smooth fabric finish, and a sporty back cutout that allows for breathability and flair. This bucket seat also features an adjustable bolster, allowing boaters to stand and steer when at the helm. This premium-quality bucket seat features high-density, anti-bacterial foam padding and marine-grade vinyl fabric treated with anti-microbial and UV stabilizers. Caladesi Bucket Seat, giving boaters the confidence, that's needed on the water. Features and Benefits: Ideal for pilot houseboats, pontoons, and dual consoles Features integrated seat suspension for enhanced comfort Rotomolded seat shell construction with a reinforced seat bottom Adjustable bolster Premium-quality, marine-grade vinyl fabric treated with anti-microbial and UV stabilizers Plush, anti-bacterial foam padding, which provides durable support and protection from mold and mildew Form-fitting sides keep you comfortable Flexible, contemporary design Meets ABYC H-31 impact test Available in four different color combinations Mounts to any standard pedestal with a 5.25'' 4-hole pattern Specifications: Color: Black & Grey Width: 23 in. Depth: 26 in. Height: 22 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-8 X 2 Bl (934-05042)
- GROTE Lamp, Turtleback, Lens Optic, Red (46832)
- GARMIN GT12M Bronze Thru-Hull, 350W, 0 Degree (010-02867-00)
- REESE Reese 40342-006 Quick-Loading Ball Mount - 8-1/2" Length, 2" Drop, 3/4" Rise, 7500 lbs. GTW (40342)
- TACO MARINE TACO Low Profile Adjustable Seat Slide (M20-1013A)
- TACO MARINE TACO 13-1/8in x 24in Electric Seat Slide (M20-2413E)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 30-3/4" Length (Z60-7288VEL30.75-2)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 26" Length (Z60-8266VEL26-2)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- TACO MARINE TACO Anclote Diamond Bucket Seat, White (BA1-25WHT)
- WISE SEATING Wise CaptainFts Chair Package w Chair, Cushion Set & Mnting Plate - Wht (8WD1007-3-710)
- Taco Marine Boat Seating