Shop All Boat Seating
Taco Marine
TACO 13-1/8in x 24in Electric Seat Slide
Mfr # M20-2413E
Zoro # G609945952
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco Marine
- MFR # M20-2413E
- Zoro # G609945952
- UPC # 631098090941
- Country of Origin United States
- Category Boat Seating
Description
13-1/8in x 24in Electric Seat Slide. Perfect for seats and benches 29in to 40in wide, this 13-1/8in X 24in electric seat slide travels up to 5in and can be stopped anywhere between its fully extended and retracted positions. Contact your TACO Sales or Customer Service Representative for more information.Features: Ideal for seats 29in to 40in. Features 5in of travel distance stroke length. Water-resistant IP66 rating. Meets H31 testing standards for seat applications. Precision-machined 6000-series aluminum chassis. Rail/Linear Glide systems are self-lubricating, dirt-resistant, quiet, corrosion-free, lightweight, and shock resistant . Low profile with secure fit with universal mounting bolt pattern on both pedestal and box applications. Quite an operation ≤ 58dB. Electric actuator. Self-locking at any given position at rated loads. No racking in any direction due to precision tolerances in the track/glide system. All electric seat slides and components are acid-etched clear anodized. Specifications: 12V DC 9 AMP Max current. Max load 3500N. Push and pull force of 1500N. IP66 Rated . Speed 13.5 mm/SecAT1500N.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin & Block Style Cross & Bearing Kit 3.5" x3.5" x1" (A-200-0700)
- FLEXTECH Charge Air Cooler Hose, 4 in. (CAC40-400 X 6)
- DOCK EDGE Flip-Up Dock Cleat - 8" - Black (2608B-F)
- SKF NBR, single lip, grease seal, Bore-Tite (25007)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 30-3/4" Length (Z60-7288VEL30.75-2)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 26" Length (Z60-8266VEL26-2)
- TACO MARINE TACO Low Profile Adjustable Seat Slide (M20-1013A)
- TACO MARINE TACO Anclote Diamond Bucket Seat, White (BA1-25WHT)
- WISE SEATING Deluxe Offshore Folding Deck Chair, Brite White (3367-784)
- EXTREME MAX Replacement Bungee for Undermount Pontoon Ladder (3005.3945)
- Taco Marine Boat Seating