Shop All Boat Seating
Taco Marine
TACO 11-1/8in x 36in Manual Seat Slide
Mfr # M20-3611
Zoro # G610002163
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco Marine
- MFR # M20-3611
- Zoro # G610002163
- UPC # 631156091521
- Country of Origin United States
- Category Boat Seating
Description
11-1/8in x 36in Manual Seat Slide. Designed for helm chairs and benches 41in to 54in wide, this newly designed slide features a travel distance of up to 3-5/8in with five adjustable positions. Its high-strength polymer glides create a smooth, rattle-free design. Quickly and easily adjust seats using the front-mounted activation paddle handle, which is always accessible in all five positions. Features: Meets ABYC H31 testing standards. Precision-machined 6000-series aluminum chassis . Double pin positive side lock. High-strength polymer glides provide self-lubricated, rattle-free, smooth operation. Features five adjustable, equally spaced positions with 3-5/8” of travel. Secure fit with universal mounting bolt pattern on box applications . Front activation paddle that slides with the seat for ease of use . Ideal for seats 41in to 54” wide. Ideal seat length/depth is 12in to 14in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52292)
- KYB Suspension Strut And Coil Spring Assm, SR4385 (SR4385)
- MILTON Truck Valve Extension, 2-1/4", PK10 (440-1)
- STEELMAN High Accuracy Digital Tire Inflator (97977)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- TACO MARINE TACO Low Profile Adjustable Seat Slide (M20-1013A)
- TACO MARINE TACO 13-1/8in x 24in Electric Seat Slide (M20-2413E)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 30-3/4" Length (Z60-7288VEL30.75-2)
- TACO MARINE Aluminum Ribbed Table Pedestal - 2-3/8" O.D. - 26" Length (Z60-8266VEL26-2)
- TACO MARINE TACO Anclote Diamond Bucket Seat, White (BA1-25WHT)
- ATTWOOD Attwood 818441 LakeSport 238 Series Seat Mount without Slider- Aluminum w/Friction Controls, 3° Tilt (818441)
- Taco Marine Boat Seating