Shop All Water Level Controls and Accessories
Taco
Low Water Cutoff, NPT, Electronic, NEMA 1
Mfr # LTA0243S-2
Zoro # G6064143
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NPT
- Enclosure Height (In.) 5 3/4 in
- Enclosure Width (In.) 4 13/32 in
- Enclosure Depth (In.) 3 in
- Input Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # LTA0243S-2
- Zoro # G6064143
- UPC # 687752608120
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 5 3/4 in |
Enclosure Width (In.) | 4 13/32 in |
Enclosure Depth (In.) | 3 in |
Enclosure Width | 3 3/4 in |
Enclosure Height | 5 1/2 in |
Enclosure Depth | 3 11/16 in |
Description
Low Water Cutoff, Application Hot Water Boilers, Contact Form SPDT, Control Type Electronic, Enclosure Color Green, Enclosure Depth 3 11/16 in, Enclosure Height 5 1/2 in, Enclosure Width 3 3/4 in, Foam Compensation Non-Foam Compensating, Includes Test Button Test Button Included, Input Voltage 24V AC, Manufacturer Series LTA-2, NEMA Rating 1, Number of Switches 1, Product Type Low Water Cut-Off, Relay Rating 2.8 A @ 120V AC, 2.8 A @ 24V AC, Reset Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10BE)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3023-10)
- ALLANSON 421-655-G Ignition Transformer (421-655-G)
- PRECISION COILS Heating Coil, 1200cfm, 3.9gpm, 4x14x26" (W1011224N)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LFM1203S-1)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTRO243T-1)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LFA0243S-1)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Screw Mount (26C1C0)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Powerout (26MC1B0E)
- NINA SERIES Duplex Pump Down, Alternating, w/HA (NINA220)
- MACROMATIC Control Relay, Dual Pump Down, 120V (LCP2D100)
- Taco Water Level Controls and Accessories