Shop All Water Level Controls and Accessories
Taco
Low Water Cutoff, NPT, Electronic, NEMA 1
Mfr # LFM0243S-1
Zoro # G6075824
product price: $230.13
/ea
Free Shipping & Returns
$230.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Height (In.) 5 3/4 in
- Type NPT
- Enclosure Width (In.) 4 13/32 in
- Enclosure Depth (In.) 3 in
- Input Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # LFM0243S-1
- Zoro # G6075824
- UPC # 687752570922
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 5 3/4 in |
Enclosure Width (In.) | 4 13/32 in |
Enclosure Depth (In.) | 3 in |
Enclosure Height | 5 7/8 in |
Enclosure Depth | 4 7/16 in |
Enclosure Width | 5 3/4 in |
Description
Low Water Cutoff, Application Steam and Hot Water Boilers, Contact Form SPDT, Control Type Electronic, Enclosure Color Green, Enclosure Depth 4 7/16 in, Enclosure Height 5 7/8 in, Enclosure Width 5 3/4 in, Foam Compensation Foam Compensating, Includes Test Button Test Button Included, Input Voltage 24V AC, Manufacturer Series LF, NEMA Rating 1, Number of Switches 1, Product Type Low Water Cut-Off, Relay Rating 3 A @ 120V AC, 3 A @ 240V AC, Reset Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Connector - Float Switch (426799-01)
- YELLOW JACKET Nipple, Rubber, 8.25 in L (78065)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-66)
- HONEYWELL HOME REPLACEMENT POST FILTER FOR ELECTRONIC A (50000293-002)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LFA0243S-1)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTRO243T-1)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LFM1203S-1)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTA0243S-2)
- LUMENITE Liquid Level Probe, 12, 18 and 24 In, 2 In (3DCFT2)
- LUMENITE Din Mount Level Control, 1 Relay, 120VAC (WFLTV-DM-2011)
- LUMENITE Liquid Level Probe, 12, 18 and24 In, 2 In (3DAFT2)
- Taco Water Level Controls and Accessories