Shop All Water Level Controls and Accessories
Taco
Low Water Cutoff, NPT, Electronic, NEMA 1
Mfr # LFA0243S-1
Zoro # G6088171
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NPT
- Enclosure Height (In.) 5 3/4 in
- Enclosure Width (In.) 4 13/32 in
- Enclosure Depth (In.) 3 in
- Input Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # LFA0243S-1
- Zoro # G6088171
- UPC # 687752569582
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 5 3/4 in |
Enclosure Width (In.) | 4 13/32 in |
Enclosure Depth (In.) | 3 in |
Enclosure Width | 5 3/4 in |
Enclosure Depth | 4 7/16 in |
Enclosure Height | 5 7/8 in |
Description
Low Water Cutoff, Application Steam and Hot Water Boilers, Contact Form SPDT, Control Type Electronic, Enclosure Color Green, Enclosure Depth 4 7/16 in, Enclosure Height 5 7/8 in, Enclosure Width 5 3/4 in, Foam Compensation Foam Compensating, Includes Test Button Test Button Included, Input Voltage 24V AC, Manufacturer Series LF, NEMA Rating 1, Number of Switches 1, Product Type Low Water Cut-Off, Relay Rating 3 A @ 120V AC, 3 A @ 240V AC, Reset Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Plate (HV1VNX9G)
- RANCO High/Low Pressure Control, 120/240V (o12-1594)
- AAF FLANDERS 87357.012020, 20 x 20 x 1 in. Natural Standard Pleated Air Filter, 12PK (FL575627)
- HESSAIRE Hessaire 38 in. H X 17 in. W Gray Nylon Evaporative Cooler Cover (CVR6037)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTRO243T-1)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LFM1203S-1)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTA0243S-2)
- LUMENITE Control, 2 Relay, Din Mount, 110VAC (WFLT-DM-4011)
- DWYER INSTRUMENTS Pump Controller (MPCJR)
- LUMENITE Cable, Single Conductor, 10 Ft (J)
- NINA SERIES PVC Plug Six Probe Sensor, 3", 50 ft. Wire (S-3060)
- Taco Water Level Controls and Accessories