Shop All Flange
Taco
Isolation Flange, 3/4"Sweat, Brass/Steel
Mfr # SFL-075S
Zoro # G905311338
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, NSF/ANSI
- Valve Type Ball
- Maximum Ambient Temperature 240 Degrees F
- For Use With Potable Systems Yes
- Compatible with Brand Taco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Compatible Bolt Size | 0.5 in |
Compatible Pipe Size | 3/4 in |
Description
Isolation Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 3/4 in, Compatible with Brand Taco, Compatible with Grainger Part Number 33HM87, 44ZD49, 4JB21, 4JB26, 4PC78, 4PC90, 4PC92, 53VF87, 53VF88, 53VF89, 53VF90, Compatible with Series 0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Connect Filter, 2.2 gpm, 0.2 Micron, 4-1/2" O.D., 15 13/16 in H (HF60-CLS)
- LAVIVA Odyssey, 36, Black Wood Marble Top (313613-36-BW)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8200)
- WOODFORD MANUFACTURING Outlet Brass Single-Check Vacuum Breaker (34HA-BR)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- BELL & GOSSETT Flange, 1 1/2" FNPT, Steel, PK2 (101241LF)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_12_12)
- CHARLOTTE PIPE AND FOUNDRY 4X3 CLOSET FLANGE REDUCING (PVC008010600HA)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (816009-111K)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- Taco Plumbing Accessories