Shop All Flange
Taco
Isolation Flange, 3/4"FNPT, Brass/Steel
Mfr # SFL-075T
Zoro # G105311381
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI
- For Use With Potable Systems Yes
- Maximum Operating Pressure 150 psi
- Valve Type Ball
- Compatible Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Compatible Pipe Size | 3/4 in |
Compatible Bolt Size | 0.5 in |
Description
Isolation Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 3/4 in, Compatible with Brand Taco, Compatible with Grainger Part Number 33HM87, 44ZD49, 4JB21, 4JB26, 4PC78, 4PC90, 4PC92, 53VF87, 53VF88, 53VF89, 53VF90, Compatible with Series 0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-547 RB SILLCOCK (107-431)
- KOHLER Valve Kit (1124742)
- AMERICAN STANDARD Deepsoak ComboMassage Tub, 72x36", White, 72" L, 36" W (7236V418C.020)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355034.020)
- TACO Isolation Flange, 3/4"Sweat, Brass/Steel (SFL-075S)
- TACO Isolation Flange, 1/4" FNPT, Brass/Steel (SFL-125T)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- THRIFCO PLUMBING 1-1/2 Inch Slip PVC Floor Flange SCH 80 (8216406)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- Taco Plumbing Accessories