Shop All Flange
Taco
Isolation Flange, 1/4" FNPT, Brass/Steel
Mfr # SFL-125T
Zoro # G405311371
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI
- Maximum Operating Pressure 150 psi
- Compatible with Manufacturer Model Number 0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
- Number of Mounting Holes 2
- Flange Gasket Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Compatible Bolt Size | 0.5 in |
Compatible Pipe Size | 1/4 in |
Description
Isolation Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1/4 in, Compatible with Brand Taco, Compatible with Grainger Part Number 33HM87, 44ZD49, 4JB21, 4JB26, 4PC78, 4PC90, 4PC92, 53VF87, 53VF88, 53VF89, 53VF90, Compatible with Series 0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 30 psi (69D1A1M2U1-30)
- K-FLEX USA 4-1/8" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068418)
- ZORO SELECT 1-1/2" Female Coupler 316 SS Dust Cap (3LX18)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- TACO Isolation Flange, 3/4"Sweat, Brass/Steel (SFL-075S)
- THRIFCO PLUMBING 1/2 Inch Black Steel Heavy Floor Flange (8319023)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- PLUMB PAK SPLIT FLOOR FLANGE 3/8"" (PP857-2)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- WARWICK HANGER Malleable Iron Ceiling Flange (2002-C-PAINTED)
- Taco Plumbing Accessories