Shop All Flange
Taco
Isolation Flange, 1/2"FNPT, Brass/Steel
Mfr # SFL-050T
Zoro # G105311350
product price: $46.12
/ea
$46.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI
- Valve Type Ball
- Compatible Bolt Size 0.5 in
- Compatible Pipe Size 1/2 in
- Compatible with Brand Taco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Compatible Bolt Size | 0.5 in |
Compatible Pipe Size | 1/2 in |
Description
Isolation Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1/2 in, Compatible with Brand Taco, Compatible with Grainger Part Number 33HM87, 44ZD49, 4JB21, 4JB26, 4PC78, 4PC90, 4PC92, 53VF87, 53VF88, 53VF89, 53VF90, Compatible with Series 0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 12 In (104-829HC)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- SHARKBITE SHARKBITE CONN 3/4"" M LF (U134LFA)
- FISHER MFG Fisher 54510, Left Hand Check Stem Repair Kit, Stainless Steel (54510)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Polished Brass (K206M2)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized Floor Flange (AI-35807)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- OPW SWIVEL JOINT 3IN FLANGE X 2-1/2IN NPT (3430FPO)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- Taco Plumbing Accessories