Shop All Flange
Taco
Isolation Flange, 1/2" Sweat, Brass/Steel
Mfr # SFL-050S
Zoro # G805311346
product price: $46.12
/ea
$46.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI
- Number of Mounting Holes 2
- Flange Type Isolation
- Valve Type Ball
- Maximum Ambient Temperature 240 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Compatible Pipe Size | 1/2 in |
Compatible Bolt Size | 0.5 in |
Description
Isolation Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1/2 in, Compatible with Brand Taco, Compatible with Grainger Part Number 33HM87, 44ZD49, 4JB21, 4JB26, 4PC78, 4PC90, 4PC92, 53VF87, 53VF88, 53VF89, 53VF90, Compatible with Series 0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Valve Box, Rectangular, 10-1/4"Hx13-3/8"W (D1000-SG)
- WINGITS 18" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN18)
- EVERFLOW 3/8" Flare Union Pipe Fitting; Brass (F42-38)
- KURIYAMA Tubing, 1/2 I.D., 100 ft., Black Tint (GR023-0810X100)
- TACO Isolation Flange, 1/4" FNPT, Brass/Steel (SFL-125T)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- TACO Isolation Flange, 3/4"Sweat, Brass/Steel (SFL-075S)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Floor Flange SCH 80 (8216418)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Floor Flange SCH 80 (8216412)
- DIXON 4 in 125# FLANGE x 4 in MALE NPT (4FAMT)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-211K)
- Taco Flange