Shop All Flange
Taco
Isolation Flange, 1" Sweat, Brass/Steel
Mfr # SFL-100S
Zoro # G105311404
product price: $64.66
/ea
$64.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI
- Flange Type Isolation
- Compatible Pipe Size 1 in
- Flange Gasket Material PTFE
- Compatible with Pump Type In-Line Circulating Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Compatible Pipe Size | 1 in |
Compatible Bolt Size | 0.5 in |
Description
Isolation Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 in, Compatible with Brand Taco, Compatible with Grainger Part Number 33HM87, 44ZD49, 4JB21, 4JB26, 4PC78, 4PC90, 4PC92, 53VF87, 53VF88, 53VF89, 53VF90, Compatible with Series 0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-VS)
- ANVIL 3" x 2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300151503)
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline, Handle Type: Lever (VAE2.A0 3/8)
- BREEZE T-Bolt, 5.31", Carbon Steel Bolt, PK10 (B9222-0531 B)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- IRONWERKS DESIGNS 3/4" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_34_12)
- GROTE Flange, Steel, Clearance Marker, 3 In (43512)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Oil Rubbed Bronze (K208M5)
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- SIOUX CHIEF Open Closet Flange With Stainless Steel Ring (886-4PM)
- Taco Plumbing Accessories