Shop All Flange
Taco
Isolation Flange, 1" FNPT, Brass/Steel
Mfr # SFL-100T
Zoro # G105311343
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI
- Compatible with Brand Taco
- For Use With Potable Systems Yes
- Flange Type Isolation
- Flange Gasket Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Compatible Bolt Size | 0.5 in |
Compatible Pipe Size | 1 in |
Description
Isolation Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 in, Compatible with Brand Taco, Compatible with Grainger Part Number 33HM87, 44ZD49, 4JB21, 4JB26, 4PC78, 4PC90, 4PC92, 53VF87, 53VF88, 53VF89, 53VF90, Compatible with Series 0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Wand Assembly, Finish: Arctic Stainless (RP90841AR)
- PROPLUS Universal Tip-Toe Stopper Replacement (173088)
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert Plug (ABTP12)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow (XPRE12)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- CHARLOTTE PIPE AND FOUNDRY 4X3 CLOSET FLANGE REDUCING (PVC008010600HA)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-111K)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Floor Flange SCH 80 (8216416)
- Taco Flange