Shop All Flange
Taco
Isolation Flange, 1 1/2" Sweat
Mfr # SFL-150S
Zoro # G605311331
Free Shipping & Returns
$106.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI
- Compatible with Series Family 00, 0015E3, 0018E, 0026E, 0034E, 0034EPLUS, 007E, 2400, VR1816, VR3452
- Compatible with Manufacturer Model Number 0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
- For Use With Mfr. Model Number 0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
- Flange to Pipe Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Compatible Pipe Size | 1 1/2 in |
Compatible Bolt Size | 0.5 in |
Description
Isolation Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 1/2 in, Compatible with Brand Taco, Compatible with Grainger Part Number 33HM87, 44ZD49, 4JB21, 4JB26, 4PC78, 4PC90, 4PC92, 53VF87, 53VF88, 53VF89, 53VF90, Compatible with Series 0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter (5-Pack), 5PK (APXMA125PK)
- ZURN Adapter, Polyalloy, 1" Tube (QQPMC55X)
- COMPONENT HARDWARE Hose, Pre-Rinse(44") (KC50-Y004-44)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Clear (PU14AC)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- WATER ONYX BS3000 Garbage Disposal Flange Bnk (BS3000)
- PLUMB PAK FLANGE SHLLW 3/4"" CPPR (PP802-89)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- SANITUBE Plate Flange Slip On 304, 8 (38SL4-800)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- Taco Flange