Shop All Flange
Taco
Isolation Flange, 1 1/2" FNPT, Brass/Steel
Mfr # SFL-150T
Zoro # G105311329
product price: $106.26
/ea
Free Shipping & Returns
$106.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NSF/ANSI
- Maximum Operating Pressure 150 psi
- Compatible with Manufacturer Model Number 0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
- Compatible with Series 0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
- Compatible Bolt Size 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Compatible Bolt Size | 0.5 in |
Compatible Pipe Size | 1 1/2 in |
Description
Isolation Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 1/2 in, Compatible with Brand Taco, Compatible with Grainger Part Number 33HM87, 44ZD49, 4JB21, 4JB26, 4PC78, 4PC90, 4PC92, 53VF87, 53VF88, 53VF89, 53VF90, Compatible with Series 0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Foot Pedal Valve Assembly, Brass, Zurn (G67948)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-742)
- POLYJOHN ENTERPRISES PolyJohn 300 Gallon Holding Tank - (HT01-0300)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706109-06)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized Floor Flange (AI-35807)
- THRIFCO PLUMBING BRASS CLOSET FLOOR FLANGE (4506995)
- GRUNDFOS 1-1/2 in. Bronze Flange Set (539615)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- DIXON TTMA Flange, 3 in Nominal, Aluminum, Butt Welded Connection (TTF3AL)
- SANITUBE Plate Flange Slip On 304, 4 (38SL4-400)
- Taco Plumbing Accessories