Shop All Pump Impellers
Taco
Impeller, In-Line, EPDM/Rubber
Mfr # 2400-025RP
Zoro # G905347375
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Taco
- Overall Diameter 2.5 in
- Impeller Material EPDM; Rubber
- Compatible with Pump Type In-Line Circulating Pumps
- Compatible with Series 2400-RP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 2400-025RP
- Zoro # G905347375
- UPC # 687752476606
- Country of Origin United States
- Category Pump Impellers
Dimensions
Overall Diameter | 2.5 in |
Details
Item | Impeller |
Compatible with Brand | Taco |
Impeller Material | EPDM; Rubber |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series | 2400-RP |
Compatible with Series Family | 2400 |
Includes | 3P Models |
Compatible with Manufacturer Model Number | 2400-50-3P |
Compatible Manufacturer Part Number | 2400-50-3P |
Compatible with Manufacturer Part Number | 2400-50-3P |
Compatible with Manufacturer Model Number [NEW] | 2400-50-3P |
Compatible Manufacturer Model Number | 2400-50-3P |
For Use with Mfr. Model Number | 2400-50-3P |
For Use With Mfr. Model Number | 2400-50-3P |
Description
Impeller, Compatible with Brand Taco, Compatible with Grainger Part Number 5CHK7, Compatible with Manufacturer Model Number 2400-50-3P, Compatible with Series 2400-RP, Compatible with Series Family 2400, Impeller Material EPDM; Rubber, Overall Diameter 2.5 in, Compatible with Pump Type In-Line Circulating Pumps, Includes 3P Models
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP 2 Female Camlock Dust Cap (CFH/20C/027)
- AQUAMOTION Remote Rf Wireless Control W/ Adjustable Receiver & Cord (AMK-WB)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-159)
- GOULDS WATER TECHNOLOGY Stainless Steel 1-1/2 HP Centrifugal Pump 115/230V (1ST1F4B4)
- TACO Impeller, In-Line, EPDM/Rubber (120-038RP)
- TACO Impeller, In-Line, EPDM/Rubber (113-009RP)
- BELL & GOSSETT Impeller, For 4RC98, 5JPD7 (118440LF)
- JABSCO Replacement Flexible Impeller, Neoprene (14281-0001)
- ANTHONY & SYLVAN POOLS Anthony & Sylvan Pools V38-124 Ultra-Flow Pump Impeller 1.0 HP (V38124)
- BELL & GOSSETT Impeller, For 4RC93 (118668)
- DAYTON Impeller (PPT05007GG)
- Taco Pump Impellers