Shop All Pump Impellers
Taco
Impeller, In-Line, EPDM/Rubber
Mfr # 120-038RP
Zoro # G505347430
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 2.5 in
- Impeller Material EPDM; Rubber
- Compatible with Manufacturer Model Number 120-13, 120-6
- Compatible with Brand Taco
- Compatible with Series Family 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 120-038RP
- Zoro # G505347430
- UPC # 687752007176
- Country of Origin United States
- Category Pump Impellers
Dimensions
Overall Diameter | 2.5 in |
Details
Item | Impeller |
Impeller Material | EPDM; Rubber |
Compatible with Manufacturer Model Number | 120-13, 120-6 |
Compatible with Brand | Taco |
Compatible with Series Family | 120 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series | 120 |
Compatible Manufacturer Part Number | 120-13, 120-6 |
Compatible with Manufacturer Model Number [NEW] | 120-13, 120-6 |
Compatible with Manufacturer Part Number | 120-13, 120-6 |
Compatible Manufacturer Model Number | 120-13, 120-6 |
For Use with Mfr. Model Number | 120-13, 120-6 |
For Use With Mfr. Model Number | 120-13, 120-6 |
Description
Impeller, Compatible with Brand Taco, Compatible with Grainger Part Number 30K944, Compatible with Manufacturer Model Number 120-13, 120-6, Compatible with Series 120, Compatible with Series Family 120, Impeller Material EPDM; Rubber, Overall Diameter 2.5 in, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS 1/2 HP Centrifugal Pump (331)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXR4)
- FILL-RITE Hose Ball Valve, Dia. 3/4 In, DEF (KITHA32V)
- SPRINGER PARTS Mechanical Seal; Replaces WEINMAN Q26-395-Y34 (Q26-395-Y34SP)
- TACO Impeller, In-Line, EPDM/Rubber (2400-025RP)
- TACO Impeller, In-Line, EPDM/Rubber (113-009RP)
- DAYTON Nitrile Replacement Impeller (3ACB3)
- JABSCO Flexible Impeller High Pressure, Neoprene (8983-0005)
- DAYTON Impeller (PPTLS2006G)
- ITT JABSCO-PAR BRAND Food Grade Impeller, S10 (8980-0005)
- DAYTON Impeller, Backhead and Seal Kit (PP092IBSK01G)
- Taco Pump Impellers