Shop All Pump Impellers
Taco
Impeller, In-Line, EPDM/Rubber
Mfr # 113-009RP
Zoro # G605347330
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Pump Type In-Line Circulating Pumps
- Compatible with Series Family 113
- Impeller Material EPDM; Rubber
- Compatible with Brand Taco
- Overall Diameter 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 113-009RP
- Zoro # G605347330
- UPC # 687752006636
- Country of Origin United States
- Category Pump Impellers
Dimensions
Overall Diameter | 2.5 in |
Details
Item | Impeller |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | 113 |
Impeller Material | EPDM; Rubber |
Compatible with Brand | Taco |
Compatible with Series | 113 |
Compatible with Manufacturer Model Number | 113 |
Compatible Manufacturer Part Number | 113 |
Compatible with Manufacturer Part Number | 113 |
Compatible with Manufacturer Model Number [NEW] | 113 |
Compatible Manufacturer Model Number | 113 |
For Use with Mfr. Model Number | 113 |
For Use With Mfr. Model Number | 113 |
Description
Impeller, Compatible with Brand Taco, Compatible with Manufacturer Model Number 113, Compatible with Series 113, Compatible with Series Family 113, Impeller Material EPDM; Rubber, Overall Diameter 2.5 in, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Sump Pump Hose Kit 1 1/4" (HOSE 125)
- KEENEY MFG Switch Repair Kit (56395)
- GPI Kit, Switch, M-3130/M-3295 (133534-01)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- TACO Impeller, In-Line, EPDM/Rubber (2400-028RP)
- TACO Impeller, In-Line, EPDM/Rubber (120-038RP)
- TACO Impeller, In-Line, EPDM/Rubber (2400-025RP)
- DAYTON Impeller (PP20003E602G)
- JABSCO Flexible Impeller High Pressure, Neoprene (8983-0005)
- DAYTON Impeller (PPL2216PG)
- DAYTON Impeller (PP5541158G)
- Taco Pump Impellers