Shop All Hot Water Circulating Pumps
Taco
Hydronic Circulating Pump, Flanged, 34ft
Mfr # 0034E-F2
Zoro # G705128150
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Pump Type Energy Efficient
- Series 0034E
- Maximum Flow Rate @ 15 Feet of Head 30 gpm
- Overall Width 6.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 0034E-F2
- Zoro # G705128150
- UPC # 195445294128
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Overall Width | 6.22 in |
Overall Height | 7.05 in |
Overall Length | 8.05 in |
Face to Face Dimension | 6 1/2 in |
Description
Hydronic Circulating Pump, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Maximum Feet of Head 34 ft, Maximum Flow Rate @ 10 Feet of Head 37 gpm, Maximum Flow Rate @ 15 Feet of Head 30 gpm, Maximum Flow Rate @ 1 Foot of Head 52 gpm, Nameplate Voltage 230V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family 00E, Maximum Flow Rate @ 20 Feet of Head 25 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Gasoline Nozzle, Unleaded, Red (159404N-02)
- STENNER Suction/Discharge Tubing 20Ftx 3/8In White (MALT002)
- SPRINGER PARTS Mechanical Seal; Replaces STERLING FLUID SYSTEMS 96667758 (96667758SP)
- BELL & GOSSETT Impeller, For 4RC93 (118668)
- TACO Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection (VM1816-HY2-FC2A00)
- TACO Potable Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (0013-SF3)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-20S-3P)
- TACO HVAC Circulating Pump, 1/2 hp, 115V, 1 Phase, Flange Connection (2400-50-3P)
- TACO HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection (005-SF4Y)
- TACO Hydronic Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-60-3P)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/4 hp, 115, 1 Phase, NPT/Flange Connection (116431MF-132)
- Taco Hot Water Circulating Pumps