Shop All Hot Water Circulating Pumps
Taco
Hydronic Circulating Pump, Flanged, 26ft
Mfr # 0026E-F2
Zoro # G205128148
product price: $635.31
/ea
Free Shipping & Returns
$635.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Pump Type Energy Efficient
- Series 0026E
- Flange or Union Included Yes
- Connection Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 0026E-F2
- Zoro # G205128148
- UPC # 195445293435
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Overall Height | 7.05 in |
Overall Length | 8.05 in |
Face to Face Dimension | 6 1/2 in |
Overall Width | 6.22 in |
Description
Hydronic Circulating Pump, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Maximum Feet of Head 26 ft, Maximum Flow Rate @ 10 Feet of Head 31 gpm, Maximum Flow Rate @ 15 Feet of Head 23 gpm, Nameplate Voltage 230V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family 00E, Maximum Flow Rate @ 20 Feet of Head 16 gpm, Maximum Flow Rate @ 25 Feet of Head 10 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES Fountain Pump, 1/2 HP, 115V (SFU51-GIS)
- GROZ Pump Mounting Bracket (45395)
- DAYTON Deep Well Ejector, Double Pipe 4 In. (5UXL5)
- WARREN-RUPP S1Fb1Anwans000-Repair Kit (476.194.365)
- TACO Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (0013-F3)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-F3)
- TACO Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection (VM1816-HY2-FC2A00)
- TACO HVAC Circulating Pump, 1/40 hp, 115, 1 Phase, Sweat Connection (006-B4-14)
- TACO HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection (006-B4-15)
- TACO Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection (HLS-1)
- ARMSTRONG PUMPS Hydronic Circulating Pump, Flanged, 1/6HP (119381-113)
- Taco Hot Water Circulating Pumps