Shop All Hot Water Circulating Pumps
Taco
Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection
Mfr # 0014-F1
Zoro # G2553616
product price: $485.40
/ea
Free Shipping & Returns
$485.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/8 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 0014-F1
- Zoro # G2553616
- UPC # 687752181593
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Length | 7 3/4 in |
Face to Face Dimension | 6 1/2 in |
Width | 6 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 5.38 in |
Overall Height | 6.5 in |
Overall Length | 7.25 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/8, Maximum Feet of Head 22 ft, Maximum Flow Rate @ 10 Feet of Head 19 gpm, Maximum Flow Rate @ 15 Feet of Head 12 gpm, Maximum Flow Rate @ 1 Foot of Head 31 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554202101)
- DAYTON Water Drain Set (PP89011601G)
- ARO Major Air Valve Kit (637395-3)
- IFM Flow Sensor, 0-19.5 fps, 100mm Probe (SA4110)
- TACO 006-St4 3/4" Fnpt. Lead Free (006-ST4)
- TACO Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (008-F6)
- TACO Circulator Pump, 1/12, 115V, Flange Connection (110-24)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (0011-SF4-IFC)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-20S-3P)
- TACO Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection (HLS-1)
- AQUAMOTION On Demand Kit For Large Systems W/ Hot Water Tanks Or Tankless Heaters (AMH3K-RN)
- Taco Hot Water Circulating Pumps