Shop All Hot Water Circulating Pumps
Taco
Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection
Mfr # VB1016-HY2-FC2A00
Zoro # G9907847
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/25 hp
- Housing Material Cast iron
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # VB1016-HY2-FC2A00
- Zoro # G9907847
- UPC # 190145175647
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Face to Face Dimension | 6 3/8 in |
Manufacturers Warranty Length | 3 yr |
Width | 5 in |
Length | 6 in |
Height | 6 3/8 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 6.38 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Overall Length | 6 in |
Overall Width | 5 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/25, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 10 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 15 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 13 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1H4D4)
- BADGER Flowmeter, 35 gpm, 150 psi, 9 in. (103-7177)
- HIGH-FLO Diaphragm Pump, 12VDC, 1.2 gpm Max. Flow (5151086)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A174)
- TACO Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (008-F6)
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5-IFC)
- TACO HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (2400-20-3P)
- TACO Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (0013-MSF2-IFC)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5)
- TACO Circulating Pump, 1/8, 115V, Flange Connection (0011-BF4-J)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/6HP (1BL034)
- Taco Hot Water Circulating Pumps