Shop All Hot Water Circulating Pumps
Taco
Hydronic Circulating Pump, 1/20 hp, 110V/120V, 1 Phase, Flange Connection
Mfr # VT2218-HY2-FC1A00
Zoro # G1618456
product price: $425.60
/ea
Free Shipping & Returns
$425.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/20 hp
- Housing Material Aluminum/Plastic
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # VT2218-HY2-FC1A00
- Zoro # G1618456
- UPC # 190145182898
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Face to Face Dimension | 6 3/8 in |
Manufacturers Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/20, Maximum Feet of Head 22 ft, Maximum Flow Rate @ 10 Feet of Head 10 gpm, Maximum Flow Rate @ 15 Feet of Head 6 gpm, Maximum Flow Rate @ 1 Foot of Head 17 gpm, Nameplate Voltage 110/120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family VT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, Brass, Bypass (PA 601)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M3326)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2.1GPM (D21X005A)
- TACO Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection (006-ST4-1)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (0011-SF4-IFC)
- TACO Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection (VB1016-HY2-FC2A00)
- TACO HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection (005-SF4Y)
- TACO Hydronic Circulating Pump, Flanged, 18ft (0018E-2F2)
- TACO Potable Water Circulating Pump, 1/35 hp, 115V, 1 Phase, Flange Connection (005-SF2)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF013LF)
- Taco Hot Water Circulating Pumps