Shop All HVACR Relays
Taco
Hydro Fan Unit Control, Time Delay
Mfr # HAFC201-2
Zoro # G3638144
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPDT
- HP 1/6 HP 5A Dry Contact
- Depth (In.) 5 1/2 in
- Application Air Handler, Thermostat
- Mounting Screw Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # HAFC201-2
- Zoro # G3638144
- UPC # 687752327694
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Depth (In.) | 5 1/2 in |
Height (In.) | 4 13/16 in |
Width (In.) | 3 in |
Overall Height | 4 1/4 in |
Overall Width | 2 3/4 in |
Overall Length | 5 1/4 in |
Manufacturers Warranty Length | 1 yr. |
Details
Item | Hydro Fan Unit Control |
Switch Type | DPDT |
HP | 1/6 HP 5A Dry Contact |
Application | Air Handler, Thermostat |
Mounting | Screw Holes |
Type | Pump and Delay Controls |
Includes | Isolated End Switch to Start the Boiler/Pump |
Agency Compliance | ETL Listed in US and Canada |
Current Drawn (Amps) | Max 5 @ 24V AC |
Contact Form | DPDT |
Standards | ETL Listed in US and Canada |
Full Load Current @ 120V AC | 5 A |
Product Type | Hydro Air Fan Control |
Horsepower | 0.66 hp |
Current Drawn | Max 5 A @ 24V AC |
Mounting Style | Screw Holes |
Description
Hydro Fan Unit Control, Application Air Handler, Thermostat, Contact Form DPDT, Current Drawn Max 5 A @ 24V AC, Full Load Current @ 120V AC 5 A, Horsepower 0.66 hp, Includes Isolated End Switch to Start the Boiler/Pump, Mounting Style Screw Holes, Overall Height 4 1/4 in, Overall Length 5 1/4 in, Overall Width 2 3/4 in, Product Type Hydro Air Fan Control, Standards ETL Listed in US and Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- AIR HANDLER Carbon Impregnated Filter, 14x24x1" (6B905)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (6B957)
- VORNADO Flippi V10 Personal Circulator (CR1-0096-75)
- TACO Zoning Control, 6 Zone, Expandable (SR506-EXP-4)
- TACO Zoning Control, 2 Zone (SR502-4)
- TACO Zoning Control, 3 Zone (SR503-4)
- TACO Zoning Control, 6 Zone (SR506-4)
- TACO Zoning Control, 1 Zone (SR501-4)
- TACO Zoning Control, 4 Zone (SR504-4)
- ZORO SELECT Enclosed Fan Relay, SPNO/SPNC, 24V (6AZU3)
- Taco HVACR Relays