Shop All Hot Water Circulating Pumps
Taco
HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection
Mfr # 2400-30S-3P
Zoro # G2890097
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/240V AC
- HP 1/6 hp
- Housing Material Stainless steel
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 2400-30S-3P
- Zoro # G2890097
- UPC # 687752084689
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Manufacturers Warranty Length | 3 yr |
Width | 4 3/4 in |
Length | 8 in |
Face to Face Dimension | 8 1/2 in |
Overall Width | 4.75 in |
Overall Length | 8 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 1 1/4 in, 1 1/2 in |
Compatible Intake Pipe Size | 1 1/4 in, 1 1/2 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6, Maximum Feet of Head 27 ft, Maximum Flow Rate @ 10 Feet of Head 38 gpm, Maximum Flow Rate @ 15 Feet of Head 30 gpm, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 2400, Maximum Flow Rate @ 20 Feet of Head 22 gpm
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Rmc-142-Ssv Flowmeter Range 2-22 (RMC-142-SSV)
- LIBERTY PUMPS 1/3 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Sensor (ELV250)
- SPRINGER PARTS Springer Pumps I-line Gasket 1 1/2 3/32 SFY; Replaces Part# 40IV-1.5 3/32 (40IV-1.5 3/32SP)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXJ9)
- TACO HVAC Circulating Pump, 1/2 hp, 115V, 1 Phase, Flange Connection (2400-50-3P)
- TACO HVAC Circulating Pump, 1/10 hp, 115V/230V, 1 Phase, Flange Connection (2400-10-3P)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0012-SF4)
- TACO Taco ZVC406-4 Zone Valve Control With Priority Zoning Circulator - 6 Zone (ZVC406-4)
- TACO Potable Water Circulating Pump, 1/25 hp, 230, 1 Phase, Flange Connection (008-SF7Y)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-SF5)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF011LF)
- Taco Hot Water Circulating Pumps