Shop All Hot Water Circulating Pumps
Taco
HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection
Mfr # 005-SF4Y
Zoro # G4543585
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- HP 1/35 hp
- Housing Material Stainless steel
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 005-SF4Y
- Zoro # G4543585
- UPC # 687752724479
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Length | 5 5/8 in |
Manufacturers Warranty Length | 3 yr |
Face to Face Dimension | 6 3/8 in |
Width | 4 3/4 in |
Overall Width | 4.75 in |
Overall Height | 6.38 in |
Overall Length | 5.63 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/35, Maximum Feet of Head 9 ft, Maximum Flow Rate @ 1 Foot of Head 18 gpm, Nameplate Voltage 230V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 11 gpm, Series 005, Amps 0.30 A, Body Gasket Material EPDM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER 3 Quickpro Pump Head W/Ferrules 1/4In (QP253-1)
- ZOELLER Capacitor (007642)
- HARTELL Condensate Pump, 237 Watts, 12 in. L (A3X-277)
- SQUARE D Switch Pump 40-60Lpc (FSG2J24M4CP)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (113-4S)
- TACO 009 115V Cartridge Circulator (009)
- TACO HVAC Circulating Pump, 1/40 hp, 115, 1 Phase, Sweat Connection (006-B4-14)
- TACO HVAC Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0015-MSSF3-IFC)
- TACO Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection (VB1016-HY2-4C2A00)
- TACO 006-St4 3/4" Fnpt. Lead Free (006-ST4)
- TACO Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (0013-MSF2-IFC)
- Taco Hot Water Circulating Pumps