Shop All Hot Water Circulating Pumps
Taco
HVAC Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection
Mfr # 0015-MSSF3-IFC
Zoro # G8855393
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/20 hp
- Housing Material Stainless steel
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 0015-MSSF3-IFC
- Zoro # G8855393
- UPC # 687752044768
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Height | 6 3/8 in |
Manufacturers Warranty Length | 3 yr |
Length | 6 1/2 in |
Width | 5 3/8 in |
Face to Face Dimension | 6 3/8 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Overall Width | 5.38 in |
Overall Length | 6.5 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 6.38 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/20, Maximum Feet of Head 17 ft, Maximum Flow Rate @ 10 Feet of Head 11 gpm, Maximum Flow Rate @ 15 Feet of Head 4 gpm, Maximum Flow Rate @ 1 Foot of Head 18 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family 00
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 15 GPM (PD07P-APS-PTT)
- ARO Diaphragm, Santoprene (96166-A)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (511610)
- ARO Diaphragm Backer, Green (94330-A)
- TACO Potable Circulating Pump, Union, 120V AC (006E3)
- TACO Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection (VB1016-HY2-FC2A00)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-SF5-IFC)
- TACO 1-1/2IN 1-1/2HP 575V-AC CIRCULATOR PUMP (1619C3E3)
- TACO Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (008-F6)
- TACO Hydronic Circulating Pump, Flanged, 18ft (0018E-2F2)
- TACO Potable Circulating Pump, 1/40HP, Flanged (006-BC7-IFC)
- Taco Hot Water Circulating Pumps