Shop All Hot Water Circulating Pumps
Taco
HVAC Circulating Pump, 1/2 hp, 115, 1 Phase, Flange Connection
Mfr # 2400-70-3P
Zoro # G3083367
Free Shipping & Returns
$1,182.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/240V AC
- HP 1/2 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 2400-70-3P
- Zoro # G3083367
- UPC # 687752084795
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Face to Face Dimension | 8 1/2 in |
Length | 9 7/8 in |
Width | 5 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 9.88 in |
Overall Width | 5.5 in |
Compatible Intake Pipe Size | 2 in |
Compatible Discharge Pipe Size | 2 in |
Manufacturer Warranty Length | 3 yr |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/2, Maximum Feet of Head 23 ft, Maximum Flow Rate @ 15 Feet of Head 76 gpm, Nameplate Voltage 115, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 2400, Maximum Flow Rate @ 20 Feet of Head 46 gpm, Series 2400-70, Amps 2.4/4.9, Body Gasket Material EPDM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Cast Iron Sump Pump, Vrtical Switch 1/3HP (ECD33V)
- HUSKY Fuel Hose with fittings, 1" x 10 ft. (FT016S10B)
- GROZ Transfer Pump, Diesel, 220V, AC, 220VAC, 15 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" FBSP Inlet (45513)
- FILL-RITE Nozzle, 3/4 in., Auto (N075UAU10)
- TACO Potable Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (0013-SF3)
- TACO HVAC Circulating Pump, 1/10 hp, 115V/230V, 1 Phase, Flange Connection (2400-10S-3P)
- TACO 007 120V Cartridge Circulator (007)
- TACO 1-1/2IN 1-1/2HP 575V-AC CIRCULATOR PUMP (1619C3E3)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5)
- TACO Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (008-F6)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (116476LF-133)
- Taco Hot Water Circulating Pumps