Shop All Hot Water Circulating Pumps
Taco
HVAC Circulating Pump, 1/10 hp, 115V/230V, 1 Phase, Flange Connection
Mfr # 2400-10S-3P
Zoro # G2553065
product price: $627.24
/ea
Free Shipping & Returns
$627.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/240V AC
- HP 1/10 hp
- Housing Material Stainless steel
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 2400-10S-3P
- Zoro # G2553065
- UPC # 687752084658
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Face to Face Dimension | 6 3/8 in |
Manufacturers Warranty Length | 3 yr |
Length | 6 7/8 in |
Width | 4 1/2 in |
Overall Length | 6.88 in |
Overall Width | 4.5 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/10, Maximum Feet of Head 22 ft, Maximum Flow Rate @ 10 Feet of Head 18 gpm, Maximum Flow Rate @ 15 Feet of Head 14 gpm, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 2400, Maximum Flow Rate @ 20 Feet of Head 8 gpm
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Reducer Bushing Adapter, 1"M x 3/4"F (99000270)
- SPRINGER PARTS Clamp Gasket 1/2 SFY; Replaces Part# 42MPSFY-1/2 (42MPSFY-1/2SP)
- WHEELER-REX Suction Hose, With Strainer, 10 Ft. (34550)
- ARO Portable Air Line Lubri 3Lub8, 3LUB8 (3LUB8)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (113-4S)
- TACO HVAC Circulating Pump, 1/10 hp, 115V/230V, 1 Phase, Flange Connection (2400-10-3P)
- TACO Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (008-F6)
- TACO Potable Circulating Pump, Union, 120V AC (006E3)
- TACO Potable Circulating Pump, 1/40HP, Flanged (006-BC7-IFC)
- TACO Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection (006-ST4-1)
- TACO Circulating Pump, 1/8, 115V, Flange Connection (0011-BF4-J)
- Taco Hot Water Circulating Pumps