Shop All Hot Water Circulating Pumps
Taco
HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection
Mfr # 2400-20S-3P
Zoro # G3447044
product price: $740.42
/ea
Free Shipping & Returns
$740.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/6 hp
- Housing Material Stainless steel
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 2400-20S-3P
- Zoro # G3447044
- UPC # 687752084665
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Length | 6 7/8 in |
Face to Face Dimension | 6 3/8 in |
Width | 4 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 6.88 in |
Overall Width | 4.5 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6, Maximum Feet of Head 29 ft, Maximum Flow Rate @ 10 Feet of Head 30 gpm, Maximum Flow Rate @ 15 Feet of Head 24 gpm, Nameplate Voltage 115, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 2400, Maximum Flow Rate @ 20 Feet of Head 18 gpm
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING 7-1/2 in. Removable Packing Extractor (1101)
- DRESSER Brass Pump Gland 1-1/2In (82000811)
- MOVINCOOL Condenstate Pump Kit, 14" L, 9" W (484789-0220)
- DWYER INSTRUMENTS Stainless Steel Flow Meter 200 Scfh (RMC-103-SSV)
- TACO HVAC Circulating Pump, 1/10 hp, 115V/230V, 1 Phase, Flange Connection (2400-10S-3P)
- TACO 115V CI Flgd Zoning Circulator (0011-ZF4-2)
- TACO Potable Water Circulating Pump, 1/35 hp, 115V, 1 Phase, Flange Connection (005-SF2)
- TACO Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (008-F6)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Sweat Connection (008-BC6)
- TACO HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection (006-B4-15)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102210)
- Taco Hot Water Circulating Pumps