Shop All Hot Water Circulating Pumps
This Product is Discontinued
Taco
Hot Water Circulator Pump, 1/40, 115V, 1 Phase, Sweat Connection (Discontinued)
Mfr # 006-BC7-IFC
Zoro # G3356324
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V
- HP 1/40
- Housing Material Bronze
- Phase - Pumps 1
- Inlet/Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 006-BC7-IFC
- Zoro # G3356324
- UPC # 687752275742
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in |
Length | 6 in |
Manufacturers Warranty Length | 3 yr |
Face to Face Dimension | 4 3/8 in |
Width | 3 5/16 in |
Description
Hot Water Circulator Pump, Phase 1, Amps 0.52
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.