Shop All Pump Parts
Taco
Flange Kit, Pipe Size 3/4 In. NPT, SS, PK2
Mfr # 110-251SF-1
Zoro # G1691042
product price: $80.39
/pk 2, $40.20/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Max. Pressure (PSI) 125 psi
- For Use With Potable Systems
- Includes Bolts, Nuts
- Gasket Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 110-251SF-1
- Zoro # G1691042
- UPC # 687752611168
- Country of Origin Viet Nam
- Category Pump Parts
Dimensions
Pipe Size (In.) | 3/4 NPT |
Compatible Pipe Size | 3/4 in |
Compatible Bolt Size | 0.25 in |
Description
Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 3/4 in, Compatible with Brand Taco, Compatible with Grainger Part Number 5CHJ9, 5CHK1, 5CHK7, Compatible with Series 110, 2400, Compatible with Series Family 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Flexible Impeller Standard Pressure, EPDM (14346-0002)
- MAGIC PLASTICS Magic Plastics 0516-20 2 S x 2 S in. Union Uni-Body Slide Valve (0516-20)
- FLINT & WALLING Booster Pump, 5 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure (C22253)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-KTCJ-G19)
- TACO Flange Kit, Pipe Size 1 In, NPT, SS, PK2 (110-252SF)
- TACO Cartridge, For 4PC85, 4PC86 (003-001RP)
- TACO Seal Kit, 2400-029RP (2400-029RP)
- TACO Cartridge, For 4JB26, 4PC77 (0010-021RP)
- TACO Ball Bearing Rear Radial (951-5599RP)
- TACO CAST IRON FLANGE SET 2IN NPT PUMP PARTS AND ACCESSORY (1600-032C)
- CANTERBURY ENTERPRISES LLC Blue Flame DK.0202 Flange and Key Kit - Polish Brass (DK.0202)
- Taco Pump Parts