Shop All Pump Parts
Taco
Flange Kit, Pipe Size 1 In, NPT, SS, PK2
Mfr # 110-252SF
Zoro # G0686987
original price:
$62.98
14% off
new price: $53.89
/pk 2, $26.95/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Max. Pressure (PSI) 125 psi
- For Use With Potable Systems
- Includes Bolts, Nuts
- Fits Pump All Taco Bronze or Stainless Steel 00 and 1400 Series except Nos. 4PC79, 2KGV8, 2KGV9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 110-252SF
- Zoro # G0686987
- UPC # 687752611182
- Country of Origin Viet Nam
- Category Pump Parts
Dimensions
Pipe Size (In.) | 1 NPT |
Compatible Bolt Size | 0.25 in |
Compatible Pipe Size | 1 in |
Description
Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 1 in, Compatible with Brand Taco, Compatible with Grainger Part Number 5CHJ9, 5CHK1, 5CHK7, Compatible with Series 110, 2400, Compatible with Series Family 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Replacement pump only for model 405 (405P)
- K2 PUMPS 2 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36305K-80)
- IFM Flow Sensor, 0-19.5 fps, 100mm Probe (SA4110)
- GROZ Drum Pump, Rechargeable, Telescopic, 19.2V (45507)
- TACO 1/3HP 115V 3450rpm CI Cir Pump (2400-45-3P)
- TACO Hose Kit, 1/2 x 1/2, 2 Hoses (HK-1)
- TACO High Pressure Vent 3/4Npt (409-3)
- TACO Smart Plug, Plastic, 120V, 4" L x 2" W (SP115-1)
- TACO Seal Kit, 2400-029RP (2400-029RP)
- TACO Cartridge, For 4PC85, 4PC86 (003-001RP)
- ASPEN Maxi Lime Pump Ki 230 V No Duct (83835)
- Taco Pump Parts