Shop All Pump Gaskets
Taco
Flange Gasket, 2 PCS
Mfr # 1400-009RP
Zoro # G1073965
product price: $25.26
/ea
$25.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna
- Includes (2) Gaskets
- Max. Temp. (F) 225 Degrees F
- Max. Working Pressure (PSI) 125
- Gasket Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 1400-009RP
- Zoro # G1073965
- UPC # 687752505672
- Country of Origin United States
- Category Pump Gaskets
Dimensions
Gasket Inner Diameter | 2 in |
Details
Material | Buna |
Includes | (2) Gaskets |
Max. Temp. (F) | 225 Degrees F |
Max. Working Pressure (PSI) | 125 |
Gasket Type | Buna |
For Pump Number | for 2KGV4, 2KGV5 |
GPH of Water @ 1 Ft. of Head | 2520 |
Item | Flange Gaskets |
Connection (In.) | 1/2 NPS |
Compatible with Brand | Taco |
Compatible with Manufacturer Model Number | 1400-60-1, 1400-70-1 |
Gasket Thickness | 0.13 in |
Gasket Material | Nitrile Rubber |
Compatible with Series | 00, 1400 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | 00 |
Compatible Manufacturer Part Number | 1400-60-1, 1400-70-1 |
Compatible with Manufacturer Model Number [NEW] | 1400-60-1, 1400-70-1 |
Compatible with Manufacturer Part Number | 1400-60-1, 1400-70-1 |
Compatible Grainger Part Number | 2KGV4, 2KGV5 |
Compatible Manufacturer Model Number | 1400-60-1, 1400-70-1 |
For Use with Mfr. Model Number | 1400-60-1, 1400-70-1 |
For Use With Mfr. Model Number | 1400-60-1, 1400-70-1 |
Description
Flange Gaskets, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 00, 1400, Compatible with Series Family 00, Gasket Inner Diameter 2 in, Gasket Material Nitrile Rubber, Gasket Thickness 0.13 in, Includes (2) Gaskets, Compatible with Brand Taco, Compatible with Grainger Part Number 2KGV4, 2KGV5, Compatible with Manufacturer Model Number 1400-60-1, 1400-70-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE BUG AUTO PUMP 1/4HP (WWB AUTO)
- DAYTON Pump, Turbine, 5 HP (4UP61)
- ZOELLER Relay (002474)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- TACO Flange, 2" FNPT, Cast Iron, PR (194-2124F)
- TACO Flange, 2 NPT, Cast Iron, PK2 (185-086C)
- TACO Flange, 1 1/4 In Flanged, Cast Iron, PK2 (110-253F-1)
- TACO Flange, 1 1/2 NPT, Cast Iron, PK2 (194-1542F-1)
- TACO Flange Gaskets, 007-007RP, For In-Line Circulating Pumps, 2 Pieces (007-007RP)
- TACO Flange, 1 1/4 NPT, Cast Iron, PK2 (194-1540F-1)
- DAYTON Gasket, PPM93N001G (PPM93N001G)
- Taco Pump Gaskets