Shop All Pump Gaskets
Taco
Flange, 2 NPT, Cast Iron, PK2
Mfr # 185-086C
Zoro # G0699343
product price: $158.99
/pk 2, $79.50/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Not Included
- Material Cast Iron
- Max. Operating Temp. 230 Degrees F
- Fits Pump 2KGV4, 2KGV5
- Pipe Size (In.) 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 185-086C
- Zoro # G0699343
- UPC # 687752416541
- Country of Origin India
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 2 NPT |
Compatible Pipe Size | 2 in |
Compatible Bolt Size | 0.25 in |
Description
Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 2 in, Compatible with Brand Taco, Compatible with Grainger Part Number 2KGV4, 2KGV5, Compatible with Series 110, 2401, Compatible with Series Family 110, 2401, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 4, Compatible with Manufacturer Model Number 1400-60-1, 1400-70-1, Compatible with Pump Type In-Line Circulating Pumps, Flange Material Cast Iron
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump 600 GPH Manual Lift Pump - (600 MLP)
- SPRINGER PARTS Mechanical Seal; Replaces PACO 91909802 (91909802SP)
- ARMSTRONG PUMPS Bearing Assembly, For 52CE15 (818324-003K)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 28 GPM (6PY35)
- TACO Flange, 1 1/4 NPT, Cast Iron, PK2 (194-1540F-1)
- TACO Flange Set, Cast Iron, 1-1/2" (194-1542F)
- TACO Flange Gasket Set, 0012-020RP (0012-020RP)
- TACO Flange Gasket Set, 1600-169RP (1600-169RP)
- TACO Flange Gasket, 2 PCS (1400-009RP)
- TACO Flange, 3/4 In Flanged, Cast Iron, PK2 (110-251F)
- DAYTON O-Ring, Buna-N, PP60084G (PP60084G)
- Taco Pump Gaskets