Shop All Pump Gaskets
Taco
Flange, 1 In Flanged, Cast Iron, PK2
Mfr # 110-252F-1
Zoro # G3237744
original price:
$24.35
10% off
new price: $21.89
/pk 2, $10.95/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Gasket Not Included
- Fits Pump 2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
- Max. Operating Temp. 230 Degrees F
- Includes Bolts, Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 110-252F-1
- Zoro # G3237744
- UPC # 687752232141
- Country of Origin India
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 1 NPT |
Compatible Bolt Size | 0.25 in |
Compatible Pipe Size | 1 in |
Description
Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 1 in, Compatible with Brand Taco, Compatible with Grainger Part Number 5CHJ9, 5CHK1, 5CHK7, Compatible with Series 110, 2400, Compatible with Series Family 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 5 Series 505000 - 5-MSP Manual Switch Utility Pump - 115V (32A505000)
- SJE-RHOMBUS Duplex Panel, Standard (1019842)
- SCOPENEXT 55 Gallon Dual Action Hand Drum Pump (DPNXM3NXM4200)
- DAYTON Valve Seat (772096)
- TACO Flange, 1 1/4 NPT, Cast Iron, PK2 (194-1540F-1)
- TACO Flange Set, Cast Iron, 1-1/2" (194-1542F)
- TACO Flange Gasket, 2 PCS (1400-009RP)
- TACO Flange Gasket Set, 0012-020RP (0012-020RP)
- TACO Flange, 2 NPT, Cast Iron, PK2 (185-086C)
- TACO Flange Gasket Set, 1600-169RP (1600-169RP)
- DAYTON O Ring Kit, T31 Mech Seal (26KJ17)
- Taco Pump Gaskets