Shop All Pump Gaskets
Taco
Flange, 1 1/2 In Flanged, Cast Iron, PK2
Mfr # 110-254F-1
Zoro # G2233533
original price:
$25.99
10% off
new price: $23.39
/pk 2, $11.70/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1-1/2 NPT
- Max. Pressure (PSI) 125 psi
- Gasket Not Included
- Max. Operating Temp. 230 Degrees F
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 110-254F-1
- Zoro # G2233533
- UPC # 687752232165
- Country of Origin Multiple
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 1-1/2 NPT |
Compatible Pipe Size | 1 1/2 in |
Compatible Bolt Size | 0.25 in |
Description
Flange, Bolt Hole Size 0.25 in, Compatible Pipe Size 1 1/2 in, Compatible with Brand Taco, Compatible with Grainger Part Number 5CHJ9, 5CHK1, 5CHK7, Compatible with Series 110, 2400, Compatible with Series Family 110, 2400, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 007e, 110-113, 2400-10-3P, 2400-20-3P, 2400-45, 2400-50-3P, HEC-2, VR1816, VR3452, VT2218
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-250)
- LITTLE GIANT PUMP Tank, Use With 2P350, 2P351, 4RL07 (154401)
- BERLISS Mechanical Seal, Type 6A, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-601V)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG35)
- TACO Flange Set, Cast Iron, 1-1/2" (194-1542F)
- TACO Flange, 2 NPT, Cast Iron, PK2 (185-086C)
- TACO Flange, 1 In Flanged, Cast Iron, PK2 (110-252F-1)
- TACO Flange, 1 1/2 NPT, Cast Iron, PK2 (194-1542F-1)
- TACO Flange Gasket Set, 0012-020RP (0012-020RP)
- TACO Flange, 1 1/4 NPT, Cast Iron, PK2 (194-1540F-1)
- DAYTON O-Ring, PPL3419G (PPL3419G)
- Taco Pump Gaskets