Shop All Boiler Controls
Taco
Electric Water Feeder, Dip Switches
Mfr # EWF120-1
Zoro # G6142796
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight (Lbs.) 3 lb
- Electrical Connections 120V AC
- For Use With Low Water Cut Offs
- Agency Compliance CUL, UL
- Height (In.) 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # EWF120-1
- Zoro # G6142796
- UPC # 687752402513
- Country of Origin United States
- Category Boiler Controls
Dimensions
Height (In.) | 5 3/4 in |
Length (In.) | 5 13/100 in |
Width (In.) | 4 41/100 in |
Housing Width | 3 in |
Housing Height | 5 1/8 in |
Housing Depth | 5 1/8 in |
Details
Weight (Lbs.) | 3 lb |
Electrical Connections | 120V AC |
For Use With | Low Water Cut Offs |
Agency Compliance | CUL, UL |
User Interface | DIP Switches |
Power Rating (VA) | 12 VA |
Item | Electric Water Feeder |
Includes | 3/8 in NPT to 1/2 in Copper Fittings |
Functions | Excess Feed, Fixed Feed, Hold After Water OK, LWCO, Manual Feed |
NEMA Rating | NEMA 1 |
Voltage | 120V AC |
Description
Electric Water Feeder, Functions Excess Feed, Fixed Feed, Hold After Water OK, LWCO, Manual Feed, Housing Depth 5 1/8 in, Housing Height 5 1/8 in, Housing Width 3 in, NEMA Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, White, Logo (NSB8BHN240-0)
- ANTHONY Door Gasket, 23-3/16" x 73-1/16" (02-14160-2013)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ5)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6320U2008/U)
- TACO Boiler Zone Control, 4 Zone (ZVC404-4)
- TACO Boiler Zone Control, 5 Zone (ZVC405-4)
- TACO Boiler Zone Control, 4 Zone, Expandable (ZVC404-EXP-4)
- TACO Boiler Zone Control, 6 Zone (ZVC406-4)
- TACO Boiler Zone Control, 3 Zone (ZVC403-4)
- TACO Variable Speed Pump Control (PC705-2)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., Full Spool: 450 Feet (RFRB-0250-450)
- Taco Boiler Controls